Motion
S1U481-HC-115-DRY

DODGE
S1U481-HC-115-DRY

Roller Insert Bearing - Tapered Roller Bearing, 1.9375 in Bore Dia., 4.8125 in OD, Adapter Mount
Mi Item #11159346
MFR #S1U481-HC-115-DRY
Price$4,935.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1U481-HC-115-DRY

Roller Insert Bearing - Tapered Roller Bearing, 1.9375 in Bore Dia., 4.8125 in OD, Adapter Mount
Mi Item #11159346
MFR #S1U481-HC-115-DRY

Mfr description
053125 S1U481-HC-115-DRY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,935.62/each

Specifications

Dimensions

  • Bore Diameter  
    1.9375 in
  • Bore Length
    4.4400 in
  • Outside Diameter  
    4.8125 in

Details

  • Dynamic Load Capacity
    8266 lbf
  • Grease Type
    None
  • Locking Device
    Adapter Mount
  • Manufacturer Catalog Number
    053125
  • Material
    053125
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Product Type
    Roller Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475941360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)