Motion
BRG22238KC3 AH

DODGE
BRG22238KC3 AH

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159349
MFR #BRG22238KC3 AH
List Price$6,174.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22238KC3 AH

Spherical Roller Bearing - 190 mm ID, 340 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159349
MFR #BRG22238KC3 AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,174.33/each for your price

Overview

Mfr description
053160 BRG22238KC3 AH

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    270000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    415000 lbf
  • Max Rpm
    1200 rpm
  • Series
    222
  • Manufacturer Catalog Number
    053160
  • UPC_NO
    782475941797
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1200 rpm
  • Material
    053160
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought