Motion
BRG22228.C4

DODGE
BRG22228.C4

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open
Mi Item #11159374
MFR #BRG22228.C4
Price$2,979.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22228.C4

Spherical Roller Bearing - 140 mm ID, 250 mm OD, 68 mm Width, Straight Bore, Open
Mi Item #11159374
MFR #BRG22228.C4

Mfr description
053464 BRG22228.C4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,979.25/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    68 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    196000 lbf
  • Manufacturer Catalog Number
    053464
  • Material
    053464
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    236000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475948345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)