Overview
Mfr description
053498 P4B534-SFXT-514LER MOD
Specifications
- Base To Bore Centerline
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Type Of BearingSpherical Roller
- Shaft AttachmentTapered Adapter
- LubricationGrease
- Insert MaterialSteel
- Seal TypeLabyrinth
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data