Motion
P4B530-USAFAH-503TT MOD

DODGE
P4B530-USAFAH-503TT MOD

Pillow Block Roller Bearing - 5-3/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159403
MFR #P4B530-USAFAH-503TT MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B530-USAFAH-503TT MOD

Pillow Block Roller Bearing - 5-3/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159403
MFR #P4B530-USAFAH-503TT MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
053739 P4B530-USAFAH-503TT MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    6.3100 in
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Manufacturer Catalog Number
    053739
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text