Overview
Mfr description
053743 H3130-SNW-503
Specifications
- Product TypeAdapter Sleeves
- Bore Diameter5.1875 in
- Country of OriginUS
- SeriesSNW
- Manufacturer Catalog Number053743
- UPC_NO782475952700
- Type Of BearingSpherical Roller
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data