Motion
BRG22230KC3AH

DODGE
BRG22230KC3AH

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
Mi Item #11159406
MFR #BRG22230KC3AH
Price$3,321.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22230KC3AH

Spherical Roller Bearing - 150 mm ID, 270 mm OD, 73 mm Width, Tapered 1:12 Bore, Open
Mi Item #11159406
MFR #BRG22230KC3AH

Mfr description
053744 BRG22230KC3AH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,321.21/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    73 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    228000 lbf
  • Manufacturer Catalog Number
    053744
  • Material
    053744
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    275000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475952687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)