Motion
BRG2213KC3

DODGE
BRG2213KC3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
Mi Item #11159425
MFR #BRG2213KC3
Price$768.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG2213KC3

Self-Aligning Ball Bearing - Tapered 1:12, 65 mm ID, 120 mm OD, 31 mm Width, Open, C3
Mi Item #11159425
MFR #BRG2213KC3

Mfr description
054031 BRG2213KC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$768.57/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    31 mm

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    054031 BRG2213KC3
  • Internal Clearance
    C3
  • Long Description
    BRG 2213K.C3 Bearing offers 65 mm tapered 1:12 bore, open closure, 120 mm OD, 31 mm width; for precise rotary systems.
  • Manufacturer Catalog Number
    054031
  • Material
    054031
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475959747
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)