Motion
2216K.C3

DODGE
2216K.C3

Self-aligning Ball Bearing - Tapered 1:12, 80 mm ID, 13.2500 in OD, 33 mm Width, Open, C3
Mi Item #11159439
MFR #2216K.C3
Price$2,225.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2216K.C3

Self-aligning Ball Bearing - Tapered 1:12, 80 mm ID, 13.2500 in OD, 33 mm Width, Open, C3
Mi Item #11159439
MFR #2216K.C3

Mfr description
054238 BRG2216K.C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,225.36/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    13.2500 in
  • Overall Width  
    33 mm
  • Weight
    3.75 lbs, 1.701 kg

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    054238 BRG2216K.C3
  • Internal Clearance
    C3
  • Long Description
    BRG 2216K.C3 Self-Aligning Ball Bearing features 80 mm tapered 1:12 bore, open closure, 140 mm OD, 33 mm width; suited for industrial drives.
  • Manufacturer Catalog Number
    054238
  • Material
    054238
  • Product Type
    Self-Aligning Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    782475964437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)