Motion
F4B-E-055MR

DODGE
F4B-E-055MR

F4B-E-055MR
MI ITEM #11159480
MFR #F4B-E-055MR
List Price$889.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4B-E-055MR

F4B-E-055MR
MI ITEM #11159480
MFR #F4B-E-055MR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$889.91/each for your price

Overview

Mfr description
054396 F4B-E-055MR
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
  • 65 degree set screw angle Springlok collar/ flingers - more holding power than 90 to 120 degree.
  • Triple rubber lip contacting seals.

Specifications

  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Bearing Type
    E-Xtra Flange Bearing
  • Seal Type
    Single-Lip Contact Seal
  • Bolt Hole Diameter
    0.6250 in
  • Insert Material
    Steel
  • Grease Type
    Lithium Complex Grease
  • Lubrication
    Grease
  • Bolt Size
    0.6250 in
  • Bore Length
    3.7500 in
  • Dynamic Load Capacity
    9850 lbf
  • Housing Type
    4-Bolt Flange
  • Static Load Capacity
    48200 lbf
  • Maximum Speed
    2730 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought