Motion
P4B060-USDAF-1100TT

DODGE
P4B060-USDAF-1100TT

Pillow Block Roller Bearing - 11.0000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159481
MFR #P4B060-USDAF-1100TT
Price$75,784.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B060-USDAF-1100TT

Pillow Block Roller Bearing - 11.0000 in Bore, Four-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159481
MFR #P4B060-USDAF-1100TT

Mfr description
054405 P4B060-USDAF-1100TT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75,784.29/each

Specifications

Dimensions

  • Base Height
    12.0000 in
  • Base To Bore Centerline
    12.0000 in
  • Bore Diameter  
    11.0000 in
  • Bore Inside Diameter
    11.0000 in
  • Bore Length
    16.5313 in
  • Inner Race Width
    16.5313 in
  • Inside Diameter
    11.0000 in
  • Length Through Bore
    16.5313 in
  • Max Bolt Hole Spacing
    34.6250 in
  • Min Bolt Hole Spacing
    31.6250 in
  • Shaft Diameter
    11.0000 in
  • Weight
    1175 lbs

Details

  • Additional Details
    USDA Approved
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Closure Type
    Combination Contact Labyrinth Seal
  • Compatible Frame Series
    SAF
  • Compatible Frame Type
    SAF
  • Component Type
    Complete Assembly
  • Dynamic Load Capacity
    440000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Tapered Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    054405
  • Material
    Cast Iron
  • Max Rpm
    630 rpm
  • Maximum Speed
    630 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Spherical Roller
  • Seal
    Combination Contact Labyrinth Seal
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Combination Contact Labyrinth
  • Self Aligning
    Yes
  • Series
    USDAF
  • Shaft Attachment
    Tapered Adapter
  • Standards Met
    SAF
  • Static Load Capacity
    0 lbf
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)