Motion
CP4B060-USDAF-1100TT

DODGE
CP4B060-USDAF-1100TT

Pillow Block Roller Bearing - 11 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11159483
MFR #CP4B060-USDAF-1100TT
List Price$71,893.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP4B060-USDAF-1100TT

Pillow Block Roller Bearing - 11 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11159483
MFR #CP4B060-USDAF-1100TT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71,893.62/each for your price

Overview

Mfr description
054418 CP4B060-USDAF-1100TT

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    12.0000 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Bore Length
    16.5313 in
  • Dynamic Load Capacity
    440000 lbf
  • Static Load Capacity
    0 lbf
  • Maximum Speed
    630 rpm
  • Shaft Attachment
    Tapered Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought