Motion
NS-400X6-TUFR-SSS-NP

DODGE
NS-400X6-TUFR-SSS-NP

Center Pull Take-Up Frame - Narrow Slot, 6.0000 in Travel, 14.5625 in Length, 6.0625 in Width, 2.0000 in Height, 13.0625 in Bolt Center Length
MI ITEM #11159486
MFR #NS-400X6-TUFR-SSS-NP
Price$3,401.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-400X6-TUFR-SSS-NP

Center Pull Take-Up Frame - Narrow Slot, 6.0000 in Travel, 14.5625 in Length, 6.0625 in Width, 2.0000 in Height, 13.0625 in Bolt Center Length
MI ITEM #11159486
MFR #NS-400X6-TUFR-SSS-NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,401.38/each

Specifications

Dimensions

  • Base Width  
    6.0625 in
  • Bolt Center To Center Length
    13.0625 in
  • Overall Height  
    2.0000 in
  • Overall Length  
    14.5625 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Narrow Slot
  • Manufacturer Catalog Number
    054457
  • Product Type
    Center Pull & Side Mount Take-Up Frames

Overview

Mfr description
054457 NS-400X6-TUFR-SSS-NP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought