Motion
CP2B209-USN-045MTT MOD

DODGE
CP2B209-USN-045MTT MOD

Pillow Block Roller Bearing Unit - 45 mm Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11159501
MFR #CP2B209-USN-045MTT MOD
Price$2,931.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP2B209-USN-045MTT MOD

Pillow Block Roller Bearing Unit - 45 mm Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11159501
MFR #CP2B209-USN-045MTT MOD

Mfr description
054587 CP2B209-USN-045MTT MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,931.32/each

Specifications

Dimensions

  • Base To Bore Centerline
    60 mm
  • Bore Diameter  
    45 mm

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    24500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    None
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Direct Mount
  • Lubrication
    Grease
  • Material
    054587
  • Maximum Speed
    5600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Shaft Attachment
    Direct Mount
  • Static Load Capacity
    23600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475970797
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)