Motion
P4B528-USAF-125MTT   USAF

DODGE
P4B528-USAF-125MTT USAF

Pillow Block Roller Bearing Unit - 125 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11159527
MFR #P4B528-USAF-125MTT USAF
Price$7,082.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B528-USAF-125MTT USAF

Pillow Block Roller Bearing Unit - 125 mm Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11159527
MFR #P4B528-USAF-125MTT USAF

Mfr description
054869 P4B528-USAF-125MTT USAF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,082.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    6.0000 in
  • Base Width
    3.3800 in
  • Bolt Center To Center Length
    15.6300 to 17.3800 in
  • Bore Diameter  
    125 mm
  • Bore Inside Diameter
    4.9210 in
  • Bore Length
    8.4700 in
  • Housing Width
    3.3800 in
  • Inside Diameter
    4.9210 in
  • Length Through Bore
    8.4700 in
  • Overall Width
    3.3800 in
  • Weight
    162 lbs
  • Width
    3.3800 in, 85.85 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    196000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    054869
  • Material
    054869
  • Max Rpm
    1700 rpm
  • Maximum Speed
    1700 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Single Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    236000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475976133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)