1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD-400X60-TUFR D&T
Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 89.2500 in Bolt Center, 92.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
11159540
MFR #
HD-400X60-TUFR D&T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD-400X60-TUFR D&T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD-400X60-TUFR D&T
Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 89.2500 in Bolt Center, 92.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
11159540
MFR #
HD-400X60-TUFR D&T
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
054935 HD-400X60-TUFR D&T
Specifications
Frame Type
Saddle Mount
Travel
60.0000 in
Bolt Center To Center Length
89.2500 in
Overall Length
92.0000 in
Overall Height
7.0000 in
Base Width
6.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data