Overview
Mfr description
055805 S1U-515-TAF 207 SMART
Specifications
- Type Of BearingTapered Roller
- Outside Diameter
- Locking DeviceSet Screw
- Seal TypeTriple-Lip Contact
- Manufacturer Catalog Number055805
- Grease TypeMobilGrease XHP222
- Bore Length4.0000 in
- Dynamic Load Capacity10600 lbf
- Shaft AttachmentSetscrew
- Bore Diameter
- LubricationGrease
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data