Motion
056182

DODGE
056182

Pillow Block Housing - Solid Construction, Ductile Iron
Mi Item #11159596
MFR #056182
Price$457.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056182

Pillow Block Housing - Solid Construction, Ductile Iron
Mi Item #11159596
MFR #056182

Mfr description
056182 1 7/16 K FLG BRG HS NE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.18/each

Specifications

Dimensions

  • Compatible Bore Diameter
    1.4375 in

Details

  • Housing Construction
    Solid
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Flange
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Tapered Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)