Specifications
Dimensions
- Compatible Bore Diameter3.9375 in
Details
- Manufacturer Catalog Number056196
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)