Overview
Mfr description
056414 KP85 / AQ TRK PB 6 SLOTS CE EXP
Specifications
- Housing TypeSix-Slot Pillow Block
- Type Of BearingSpherical Roller
- Shaft AttachmentTapered Adapter
- LubricationGrease
- Insert MaterialSteel
- Seal TypeSingle-Lip Contact
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data