Motion
BRG22216KC4

DODGE
BRG22216KC4

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159632
MFR #BRG22216KC4
List Price$746.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22216KC4

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 33 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159632
MFR #BRG22216KC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$746.89/each for your price

Overview

Mfr description
056737 BRG22216KC4

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    56000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    60000 lbf
  • Max Rpm
    3200 rpm
  • Series
    222
  • Manufacturer Catalog Number
    056737
  • UPC_NO
    782475229963
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    3200 rpm
  • Material
    056737
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought