Motion
NS-210X6-TUFR-SSS

DODGE
NS-210X6-TUFR-SSS

Narrow Slot Take-Up Frame - Narrow Slot, 6.0000 in Travel, 13.6250 in Length, 3.8215 in Width, 1.5000 in Height
Mi Item #11159636
MFR #NS-210X6-TUFR-SSS
Price$971.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
NS-210X6-TUFR-SSS

Narrow Slot Take-Up Frame - Narrow Slot, 6.0000 in Travel, 13.6250 in Length, 3.8215 in Width, 1.5000 in Height
Mi Item #11159636
MFR #NS-210X6-TUFR-SSS

Mfr description
056745 NS-210X6-TUFR-SSS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.14/each

Specifications

Dimensions

  • Base Width  
    3.8215 in
  • Overall Height  
    1.5000 in
  • Overall Length  
    13.6250 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Narrow Slot
  • Manufacturer Catalog Number
    056745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)