Motion
056900

DODGE
056900

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #11159652
MFR #056900
Price$26,673.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056900

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #11159652
MFR #056900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,673.34/each

Specifications

Dimensions

  • Base To Bore Centerline  
    9.5000 in
  • Bolt Center To Center Length
    25.1300 to 27.8900 in
  • Bore Length
    11.4100 in
  • Compatible Bore Diameter
    7.9375 in

Details

  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
056900 P4B544-SFXT-715LER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought