Motion
P4B-E-070MR TYPE E-XTRA

DODGE
P4B-E-070MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 70 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11159692
MFR #P4B-E-070MR TYPE E-XTRA
Price$1,895.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-E-070MR TYPE E-XTRA

Pillow Block Roller Bearing Unit - 70 mm Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #11159692
MFR #P4B-E-070MR TYPE E-XTRA

Mfr description
057262 P4B-E-070MR TYPE E-XTRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,895.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1300 in
  • Bolt Center To Center Length
    9.1900 to 9.8100 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    70 mm
  • Bore Inside Diameter
    2.7559 in
  • Bore Length
    4.5000 in
  • Inside Diameter
    70 mm
  • Length Through Bore
    4.5000 in
  • Max Bolt Hole Spacing
    9.8100 in
  • Min Bolt Hole Spacing
    9.1900 in
  • Weight
    28.3 lbs

Details

  • Additional Details
    Triple-Lip Contact Seal | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    11120 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    057262
  • Max Rpm
    2060 rpm
  • Maximum Speed
    2060 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    272231 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475521050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)