Motion
22215K BRG. WITH CO CLEARANCE

DODGE
22215K BRG. WITH CO CLEARANCE

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Tapered 1:12 Bore, Open
Mi Item #11159703
MFR #22215K BRG. WITH CO CLEARANCE
Price$742.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
22215K BRG. WITH CO CLEARANCE

Spherical Roller Bearing - 75 mm ID, 130 mm OD, 31 mm Width, Tapered 1:12 Bore, Open
Mi Item #11159703
MFR #22215K BRG. WITH CO CLEARANCE

Mfr description
057421 22215K BRG. WITH CO CLEARANCE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$742.23/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    48000 lbf
  • Manufacturer Catalog Number
    057421
  • Material
    057421
  • Max Rpm
    3400 rpm
  • Maximum Speed
    3400 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    53000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475443178
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)