Motion
BRG 22224C3AH (SKF)

DODGE
BRG 22224C3AH (SKF)

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #11159705
MFR #BRG 22224C3AH (SKF)
List Price$1,907.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG 22224C3AH (SKF)

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Straight Bore, Open
MI ITEM #11159705
MFR #BRG 22224C3AH (SKF)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,907.08/each for your price

Overview

Mfr description
057448 BRG 22224C3AH (SKF)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    143000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    166000 lbf
  • Max Rpm
    1900 rpm
  • Series
    222
  • Manufacturer Catalog Number
    057448
  • UPC_NO
    782475443758
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1900 rpm
  • Material
    057448
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought