Motion
WS-308X12-TUFR-NP

DODGE
WS-308X12-TUFR-NP

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 18.1250 in Length, 7.0625 in Width, 1.2500 in Height
Mi Item #11159719
MFR #WS-308X12-TUFR-NP
Price$2,805.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-308X12-TUFR-NP

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 18.1250 in Length, 7.0625 in Width, 1.2500 in Height
Mi Item #11159719
MFR #WS-308X12-TUFR-NP

Mfr description
057573 WS-308X12-TUFR-NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,805.23/each

Specifications

Dimensions

  • Base Width  
    7.0625 in
  • Overall Height  
    1.2500 in
  • Overall Length  
    18.1250 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    057573
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)