Motion
P2B511-USAF-115TTDNAH MOD

DODGE
P2B511-USAF-115TTDNAH MOD

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159733
MFR #P2B511-USAF-115TTDNAH MOD
List Price$1,175.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B511-USAF-115TTDNAH MOD

Pillow Block Roller Bearing Unit - 1-15/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159733
MFR #P2B511-USAF-115TTDNAH MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,175.11/each for your price

Overview

Mfr description
057722 P2B511-USAF-115TTDNAH MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Single Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    057722
  • UPC_NO
    782475452835
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Material
    057722
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought