1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
WS-400X18-TUFR-SSS-NP
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 25.7500 in Length, 8.8125 in Width, 2.2500 in Height
MI ITEM #
11159746
MFR #
WS-400X18-TUFR-SSS-NP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE WS-400X18-TUFR-SSS-NP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
WS-400X18-TUFR-SSS-NP
Center Pull Take-Up Frame - Center Pull, 18.0000 in Travel, 25.7500 in Length, 8.8125 in Width, 2.2500 in Height
MI ITEM #
11159746
MFR #
WS-400X18-TUFR-SSS-NP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
057851 WS-400X18-TUFR-SSS-NP
Specifications
Frame Type
Center Pull
Travel
18.0000 in
Overall Length
25.7500 in
Base Width
8.8125 in
Overall Height
2.2500 in
Manufacturer Catalog Number
057851
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data