Motion
BRG22224KC4AH

DODGE
BRG22224KC4AH

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159758
MFR #BRG22224KC4AH
Price$2,155.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22224KC4AH

Spherical Roller Bearing - 120 mm ID, 215 mm OD, 58 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159758
MFR #BRG22224KC4AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,155.42/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    143000 lbf
  • Manufacturer Catalog Number
    058141
  • Material
    058141
  • Max Rpm
    1900 rpm
  • Maximum Speed
    1900 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    166000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475443819

Overview

Mfr description
058141 BRG22224KC4AH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought