Motion
WS-400X6-TUFR-NP

DODGE
WS-400X6-TUFR-NP

Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 13.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #11159759
MFR #WS-400X6-TUFR-NP
Price$2,685.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WS-400X6-TUFR-NP

Center Pull Take-Up Frame - Center Pull, 6.0000 in Travel, 13.7500 in Length, 8.8125 in Width, 2.2500 in Height
Mi Item #11159759
MFR #WS-400X6-TUFR-NP

Mfr description
058166 WS-400X6-TUFR-NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,685.04/each

Specifications

Dimensions

  • Base Width  
    8.8125 in
  • Overall Height  
    2.2500 in
  • Overall Length  
    13.7500 in
  • Travel  
    6.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    058166
  • Product Type
    Center Pull & Side Mount Take-Up Frames
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)