1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
HD-350X60-TUFR D&T
Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 85.2500 in Bolt Center, 88.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
11159760
MFR #
HD-350X60-TUFR D&T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE HD-350X60-TUFR D&T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
HD-350X60-TUFR D&T
Pillow Block Take-Up Frame - Saddle Mount Type, 60.0000 in Travel, 85.2500 in Bolt Center, 88.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #
11159760
MFR #
HD-350X60-TUFR D&T
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Base
Width
6.5000 in
Bolt Center To Center Length
85.2500 in
Overall Height
7.0000 in
Overall
Length
88.0000 in
Travel
60.0000 in
Details
Frame Type
Saddle Mount
Overview
Mfr description
058189 HD-350X60-TUFR D&T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought