Motion
HD-350X18-TUFR D&T P4B E, S2 407-408

DODGE
HD-350X18-TUFR D&T P4B E, S2 407-408

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 43.2500 in Bolt Center, 46.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #11159767
MFR #HD-350X18-TUFR D&T P4B E, S2 407-408
List Price$6,533.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HD-350X18-TUFR D&T P4B E, S2 407-408

Pillow Block Take-Up Frame - Saddle Mount Type, 18.0000 in Travel, 43.2500 in Bolt Center, 46.0000 in Length, 7.0000 in Height, 6.5000 in Base Width
MI ITEM #11159767
MFR #HD-350X18-TUFR D&T P4B E, S2 407-408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,533.54/each for your price

Overview

Mfr description
058325 HD-350X18-TUFR D&T P4B E, S2 407-

Specifications

  • Frame Type
    Saddle Mount
  • Travel
  • Bolt Center To Center Length
    43.2500 in
  • Overall Length
  • Overall Height
    7.0000 in
  • Base Width
  • Product Type
    Pillow Block Take-Up Frames

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought