Motion
CP-515X12-TUFR MOD

DODGE
CP-515X12-TUFR MOD

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 11.1563 in Height
MI ITEM #11159779
MFR #CP-515X12-TUFR MOD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
CP-515X12-TUFR MOD

Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 32.5000 in Length, 5.0000 in Width, 11.1563 in Height
MI ITEM #11159779
MFR #CP-515X12-TUFR MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Width  
    5.0000 in
  • Overall Height  
    11.1563 in
  • Overall Length  
    32.5000 in
  • Travel  
    12.0000 in

Details

  • Frame Type
    Center Pull
  • Manufacturer Catalog Number
    058538

Overview

Mfr description
058538 CP-515X12-TUFR MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought