Motion
058775

DODGE
058775

Pillow Block Housing - Cast Iron
Mi Item #11159805
MFR #058775
Price$5,075.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
058775

Pillow Block Housing - Cast Iron
Mi Item #11159805
MFR #058775

Mfr description
058775 75MM UNI PB CE NE/EXP METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,075.07/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in
  • Compatible Bore Diameter
    75 mm

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)