Motion
058777

DODGE
058777

Pillow Block Housing - Cast Iron
MI ITEM #11159807
MFR #058777
Price$6,225.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
058777

Pillow Block Housing - Cast Iron
MI ITEM #11159807
MFR #058777

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,225.34/each

Specifications

Dimensions

  • Base To Bore Centerline  
    3.0000 in
  • Compatible Bore Diameter
    75 mm

Details

  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Housings
  • Seal Type
    Single-Lip Contact
  • Shaft Attachment
    Tapered Adapter
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
058777 75MM UNI PB TS NE METRIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought