Motion
BRG22234EK.C3AH  (FAG BRG)

DODGE
BRG22234EK.C3AH (FAG BRG)

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
Mi Item #11159808
MFR #BRG22234EK.C3AH (FAG BRG)
Price$5,888.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22234EK.C3AH (FAG BRG)

Spherical Roller Bearing - 170 mm ID, 310 mm OD, 86 mm Width, Tapered 1:12 Bore, Open
Mi Item #11159808
MFR #BRG22234EK.C3AH (FAG BRG)

Mfr description
058784 BRG22234EK.C3AH (FAG BRG)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,888.55/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    86 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    US
  • Dynamic Load Capacity
    309000 lbf
  • Manufacturer Catalog Number
    058784
  • Material
    058784
  • Max Rpm
    1300 rpm
  • Maximum Speed
    1300 rpm
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Static Load Capacity
    355000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475420629
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)