Motion
P4B-SD-515 MOD

DODGE
P4B-SD-515 MOD

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
Mi Item #11159831
MFR #P4B-SD-515 MOD
Price$90,755.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-SD-515 MOD

Pillow Block Roller Bearing Unit - 5.9375 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Special Duty
Mi Item #11159831
MFR #P4B-SD-515 MOD

Mfr description
058983 P4B-SD-515 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90,755.02/each

Specifications

Dimensions

  • Base Height
    9.0000 in
  • Base To Bore Centerline
    9.0000 in
  • Base Width
    12.0000 in
  • Bolt Center To Center Length
    21.3800 to 23.6300 in
  • Bolt Hole Diameter
    1.1250 in
  • Bolt Size
    1.1250 in
  • Bore Diameter  
    5.9375 in
  • Bore Inside Diameter
    5.9375 in
  • Bore Length
    12 in
  • Housing Width
    12.0000 in
  • Inner Race Width
    12.0000 in
  • Inside Diameter
    5.9375 in
  • Length Through Bore
    12.0000 in
  • Max Bolt Hole Spacing
    23.6300 in
  • Min Bolt Hole Spacing
    21.3800 in
  • Overall Width
    12.0000 in
  • Shaft Diameter
    5.9375 in
  • Thread Size
    1.1250 in
  • Weight
    585 lbs
  • Width
    12.0000 in, 304.80 mm

Details

  • Additional Details
    MobilGrease XHP222
  • Bearing Insert Material
    Steel
  • Bearing Type
    Tapered Roller
  • Bore Type
    Tapered
  • Closure Type
    Triple-Lip Contact
  • Compatible Frame Type
    Four-Bolt Pillow Block
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Special Duty
  • Dynamic Load Capacity
    62000 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Configuration
    Four-Bolt Pillow Block
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Tapered Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    058983
  • Material
    058983
  • Max Rpm
    750 rpm
  • Maximum Speed
    750 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Outer Ring Material
    Steel
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Rolling Element
    Tapered Roller
  • Seal
    Triple-Lip Contact
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    Special Duty
  • Shaft Attachment
    Tapered Adapter
  • Type
    Four-Bolt Pillow Block
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475470037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)