Motion
BRG-UN2-112 MOD

DODGE
BRG-UN2-112 MOD

Spherical Roller Bearing - 1.7500 in ID, Straight Bore, Single Seal
Mi Item #11159832
MFR #BRG-UN2-112 MOD
Price$2,039.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG-UN2-112 MOD

Spherical Roller Bearing - 1.7500 in ID, Straight Bore, Single Seal
Mi Item #11159832
MFR #BRG-UN2-112 MOD

Mfr description
058984 BRG-UN2-112 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,039.77/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal
  • Country of Origin
    US
  • Dynamic Load Capacity
    20800 lbf
  • Grease Type
    MobilGrease XHP222
  • Manufacturer Catalog Number
    058984
  • Material
    058984
  • Max Rpm
    2800 rpm
  • Maximum Speed
    2800 rpm
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Single-Lip Contact
  • Sealing Type
    Single-Lip Contact
  • Series
    0
  • Static Load Capacity
    22000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475470488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)