Specifications
Dimensions
- Bolt Circle Diameter7.5000 in
- Bore Diameter2-15/16 in
Details
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialCast Iron
- Housing Type4-Bolt Piloted Flange
- Locking DeviceSet Screw
- Long DescriptionThe FC-E-215 WD is a tapered roller bearing unit, 4-bolt piloted flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing and 7.5000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal (wet duty seal) in the FC-E series. The unit weighs 29.670 lbs.
- Manufacturer Catalog Number059028
- Mounting Type4-Bolt Piloted Flange
- Product TypeFlange-Mount Roller Bearing Units
- Seal TypeXTS Triple-Lip Contact Seal (Wet Duty Seal)
- SeriesFC-E
- Type Of BearingTapered Roller
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)