Overview
Mfr description
059133 FC-E-215R MOD
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesFC-E
- Manufacturer Catalog Number059133
- Housing Type4-Bolt Piloted Flange
- Long DescriptionThe FC-E-215R MOD is a tapered roller bearing unit, 4-bolt piloted flange type with a 2-15/16 in bore diameter, non-expansion (fixed) bearing and 7.5000 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 29.670 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data