Motion
23076B.MB.C3 (FAG CYL BORE)

DODGE
23076B.MB.C3 (FAG CYL BORE)

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open
Mi Item #11159866
MFR #23076B.MB.C3 (FAG CYL BORE)
Price$55,713.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
23076B.MB.C3 (FAG CYL BORE)

Spherical Roller Bearing - 380 mm ID, 560 mm OD, 135 mm Width, Straight Bore, Open
Mi Item #11159866
MFR #23076B.MB.C3 (FAG CYL BORE)

Mfr description
059765 23076B.MB.C3 (FAG CYL BORE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,713.22/each

Specifications

Dimensions

  • Bore Diameter  
    380 mm
  • Outside Diameter  
    560 mm
  • Overall Width  
    135 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)