Motion
BRG22226KC4

DODGE
BRG22226KC4

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159869
MFR #BRG22226KC4
List Price$2,737.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG22226KC4

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #11159869
MFR #BRG22226KC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,737.38/each for your price

Overview

Mfr description
059775 BRG22226KC4

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    170000 lbf
  • Country of Origin
    US
  • Static Load Capacity
    200000 lbf
  • Max Rpm
    1800 rpm
  • Series
    222
  • Manufacturer Catalog Number
    059775
  • UPC_NO
    782475936519
  • Type Of Bearing
    Spherical Roller
  • Maximum Speed
    1800 rpm
  • Material
    059775
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text