1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
WS-608X12-TUFR-SSS
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 23.8750 in Length, 12.5625 in Width, 3.0000 in Height
MI ITEM #
11159875
MFR #
WS-608X12-TUFR-SSS
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Take-Up Frames
DODGE WS-608X12-TUFR-SSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
WS-608X12-TUFR-SSS
Center Pull Take-Up Frame - Center Pull, 12.0000 in Travel, 23.8750 in Length, 12.5625 in Width, 3.0000 in Height
MI ITEM #
11159875
MFR #
WS-608X12-TUFR-SSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
059865 WS-608X12-TUFR-SSS
Specifications
Frame Type
Center Pull
Travel
12.0000 in
Overall Length
23.8750 in
Base Width
12.5625 in
Overall Height
3.0000 in
Manufacturer Catalog Number
059865
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought