Motion
P4BDIAH308R

DODGE
P4BDIAH308R

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11159900
MFR #P4BDIAH308R
List Price$4,681.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4BDIAH308R

Pillow Block Roller Bearing - 3-1/2 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #11159900
MFR #P4BDIAH308R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,681.75/each for your price

Overview

Mfr description
060117 P4BDIAH308R

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    4.5000 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    Mobilith SHC 220
  • Bore Length
    5.0000 in
  • Dynamic Load Capacity
    17750 lbf
  • Static Load Capacity
    108600 lbf
  • Maximum Speed
    1640 rpm
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought