Motion
P2BE207 MOD

DODGE
P2BE207 MOD

Pillow Block Roller Bearing - 2-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159933
MFR #P2BE207 MOD
Your Price$1,267.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BE207 MOD

Pillow Block Roller Bearing - 2-7/16 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159933
MFR #P2BE207 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,267.76/each(List $1,479.85)

Overview

Mfr description
060916 P2BE207 MOD

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.7500 in
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.0000 in
  • Dynamic Load Capacity
    10600 lbf
  • Max Rpm
    2420 rpm
  • Static Load Capacity
    54000 lbf
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text