Motion
P4B-DIAH-415RE MOD

DODGE
P4B-DIAH-415RE MOD

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11159935
MFR #P4B-DIAH-415RE MOD
List Price$12,306.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DIAH-415RE MOD

Pillow Block Roller Bearing Unit - 4-15/16 in Bore Dia., Cast Iron Material, Expansion Bearing (Floating)
MI ITEM #11159935
MFR #P4B-DIAH-415RE MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,306.32/each for your price

Overview

Mfr description
060920 P4B-DIAH-415RE MOD

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    15.5000 to 18.0600 in
  • Base To Bore Centerline
    6.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Country of Origin
    US
  • Housing Construction
    Split
  • Type Of Bearing
    Tapered Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Radial Dynamic Load Capacity
    41310 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    Mobilith SHC 220
  • Bore Length
    7.25 in
  • Dynamic Load Capacity
    41310 lbf
  • Housing Type
    Four-Bolt Pillow Block
  • Static Load Capacity
    266000 lbf
  • Maximum Speed
    1200 rpm
  • UPC_NO
    782475565320
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-500, TS-500
  • Material
    060920
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought