Motion
S1UDI211 MOD

DODGE
S1UDI211 MOD

Ball Insert Bearing - 2.6875 in Bore Diam., 6.0625 in OD, Adapter Mount Locking
MI ITEM #11159937
MFR #S1UDI211 MOD
Price$2,728.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
S1UDI211 MOD

Ball Insert Bearing - 2.6875 in Bore Diam., 6.0625 in OD, Adapter Mount Locking
MI ITEM #11159937
MFR #S1UDI211 MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,728.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.6875 in
  • Outside Diameter  
    6.0625 in

Details

  • Dynamic Load Capacity
    11120 lbf
  • Grease Type
    Mobilux EP2
  • Locking Device
    Adapter Mount
  • Product Type
    Ball Insert Bearings
  • Seal Type
    Triple-Lip Contact
  • Static Load Capacity
    61200 lbf
  • Type Of Bearing
    Ball

Overview

Mfr description
060938 S1UDI211 MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought