Motion
P2B-DI-207RE MOD

DODGE
P2B-DI-207RE MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11159943
MFR #P2B-DI-207RE MOD
Price$2,474.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DI-207RE MOD

Pillow Block Roller Bearing - 2.4375 in Bore, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material
MI ITEM #11159943
MFR #P2B-DI-207RE MOD

Mfr description
060965 P2B-DI-207RE MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,474.65/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Bolt Center To Center Length
    9.2500 to 10.2500 in
  • Bore Diameter  
    2.4375 in
  • Bore Length
    4.0000 in
  • Take Up Frame Size
    HD-250,TS-350

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    10600 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease HTS #2
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Maximum Speed
    2420 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    54000 lbf
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    54000 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475595976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)