Motion
P2BE200 MOD

DODGE
P2BE200 MOD

Pillow Block Roller Bearing - 2 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159948
MFR #P2BE200 MOD
Price$1,071.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BE200 MOD

Pillow Block Roller Bearing - 2 in Bore, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #11159948
MFR #P2BE200 MOD

Mfr description
060988 P2BE200 MOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,071.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    2 in
  • Bore Length
    3.5000 in

Details

  • Dynamic Load Capacity
    9300 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Max Rpm
    3050 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    43000 lbf
  • Type Of Bearing
    Tapered Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)